This item is Discontinued.

Dorcy Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank 41-1081

Dorcy 41-1081 Rechargeable Home Emergency Light/Power bank (Discontinued)

  • Mfr # 41-1081
  • Zoro # G702702858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41-1081
Zoro #
G702702858
UPC #
35355410815
Country of Origin
United States

Description

DORCY 41-1081 RECHARGEABLE HOME EMERGENCY LIGHT/POWER BANK THE GREEN LANTERN - THE BEST AND ONLY RECHARGEABLE MULTI-FUNCTION LANTERN ON THE MARKET. THE NEW DORCY LED RECHARGEABLE POWER BANK LANTERN IS LOADED WITH OPTIONS FOR THE MOST DEMANDING APPLICATIONS. WEIGHING IN AT ONLY 1.11 POUNDS THIS FULL FEATURED LANTERN HAS A 700 LUMEN SPOTLIGHT WITH A RUN TIME OF 3 HOURS ON HIGH AND A BEAM DISTANCE OVER 1/4 OF A MILE. THE SPOTLIGHT CAN ALSO BE USED ON LOW WITH 270 LUMENS AND A 8 HOUR RUN TIME. THE LANTERN HAS THE ABILITY TO RECHARGE YOUR USB DEVICES AND STILL HAVE POWER TO LIGHT UP A ROOM. WITH THE UNIQUE ABILITY TO CHARGE THE LANTERN WITH USB POWER SOURCES THIS BRINGS ADDED FLEXIBILITY FOR YOU WHEN YOU NEED LIGHT. THE ADDITIONAL LIGHT SOURCES ON EACH SIDE BRING SAFETY AND VERSATILITY TO A NEW LEVEL. ONE SIDE IS A BRIGHT AREA LANTERN WITH OVER 100 LUMENS OF LIGHT WHILE THE OTHER SIDE HAS AN EMERGENCY FLASHER WITH 20 LEDS THAT WILL RUN FOR 48 HOURS. THE BACK/TAIL OF THE LIGHT PROVIDES TWO PUSH BUTTON SWITCHES TO OPERATE THE SIDE LIGHT INDEPENDENTLY. ALSO ON THE BACK IS A POWER DISPLAY OF 4 LED LIGHTS THAT GIVES YOU ACCURATE READINGS OF HOW MUCH POWER IS LEFT IN THE LANTERN. ** USB CABLE INCLUDED. WALL CHARGER NOT INCLUDED. PHONE NOT INCLUDED.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.