Shop DORCY

International 2 AA Cell Adventure Headlight 41-2095

  • Mfr # 41-2095

  • Zoro # G104137944


product price:  $42.59
/ea

Key Features

Lumens
17 lm
Lamp Type
LED
Switch Type
Push Button On/Off Switch
Width
2.7 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41-2095
Zoro #
G104137944
UPC #
-
Country of Origin
China

Dimensions

Width
2.7 in
Battery Size
AAA
Length
2.3 in

Details

Item
Head Light
Lumens
17 lm
Lamp Type
LED
Switch Type
Push Button On/Off Switch
Material
Plastic
Features
Adjustable Beam, Durable, Adjustable Strap
Color
Black
LED Color
Bright White, Red
Number of Batteries
3
Power Source
Battery
Battery Life
13 hr
Number of Light Source
10
Water Proof
Yes

Description

  • Headlamp
  • Super bright Bi-Pin krypton bulb
  • Side mounted push button switch for ease of use
  • Comfortable and adjustable elastic head strap that allows the user hands free use
  • Adjustable beam focus from spotlight to floodlight
  • Includes 2 AA cell batteries
  • 5.94" x 2.12" x 5.69"
  • 0.31 lb
  • Length: 5.94
  • Width: 5.69
  • Height: 2.12
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.