Shop DORCY
See all product information
Create Account
LED Flashlights Pack, LED, 1 x D, Battery, Plastic, Weather Resistant, Blue, 2PK
- Mfr # 41-2594
- Zoro # G223365303
product price:Â
$
12.15
/pk of 2, $6.08/ea
Key Features
Features
Comfortable, Long Lasting, Durable, Slide Switch, Rugged
Height
7.1 in
Battery Burn Time
50 hr
Resistant Features
Weather Resistant
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-2594
- Zoro #
- G223365303
- UPC #
- 35355425949
- Country of Origin
- China
Dimensions
- Height
- 7.1 in
- Width
- 2.2 in
- Battery Size
- D
- Length
- 2.2 in
Details
- Features
- Comfortable, Long Lasting, Durable, Slide Switch, Rugged
- Battery Burn Time
- 50 hr
- Resistant Features
- Weather Resistant
- Power Source
- Battery
- Lighting Technology
- LED
- Number of Batteries
- 1
- Body Material
- Plastic
- Item
- Flashlight
- Body Color
- Blue
- Battery Included / Bare Tool
- Battery Included
Description
High-impact plastic construction ensures durability, Super-bright LED brightly illuminates areas, Comfortable grip offers better control for tasks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.