
Life+Gear Flashlight, Battery, 250 Lumens
Mfr # 41-3932
Zoro # G016349657
product price: $44.39
/eaKey Features
Power Source
Battery
Length
7.5 in
Includes
USB Charging Cable
Lumens
250 Lumens
LED Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-3932
Zoro #
G016349657
UPC #
35355439328
Country of Origin
China
Dimensions
Length
7.5 in
Width
5.5 in
Overall Depth
2 in
Details
Power Source
Battery
Includes
USB Charging Cable
Lumens
250 Lumens
LED Color
Clear
Mounting Type
Clip
Number Of Batteries
1
Description
The 41-3932 USB rechargeable clip light flashlight is perfect hand held device. Features include front flashlight mode, COB area light mode, red solid night vision mode, red flash emergency mode and emergency whistle. The carabiner clip is perfect to attachment to a backpack, tent, belt loop, etc. Powered by a lithium-ion battery this light produces 250 Lumens of brightness. Also included is a USB charging cable.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.