Shop DORCY
Create Account
Pro Series Headlamp, AAA Battery, Alkaline Battery, 275 Lumens, 57 m Beam Distance
- Mfr # 41-2020
- Zoro # G325008139
product price:Â
$
41.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-2020
- Zoro #
- G325008139
- UPC #
- 35355420203
- Country of Origin
- Thailand
Description
Dorcy's Pro industrial headlamp is compact and loaded with features. High, low, high CRI and power boost modes provide you the light customization you need while also preserving battery life. Power Boost Technology increases light output for up to 10 s when you need that extra juice and high CRI (85 plus Rating) renders accurate color so you're not crossing wires on the job. The included adjustable angle hard hat mounting system with 3M adhesive tape is easy-to attach and detach and goes perfectly with the rubber grip top-mount switch for quick light activation. When not on the job site switch back-to adjustable headband for use anywhere. Water-resistant and 2 m drop resistance make this compact but powerful headlamp ready for every on-the-job professional.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.