Shop PERFORMANCE TOOL
See all product information
Create Account
1000LM Rechargeable Work Light, COB LED, Magnetic, IPX4, USB
- Mfr # 431
- Zoro # G823310307
product price:Â
$
38.25
/ea
Key Features
Maximum Brightness
1000 lm
Power Source
Rechargeable Battery
Type
Compact
Includes Batteries
Yes
Voltage
3.7 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 431
- Zoro #
- G823310307
- UPC #
- 815823014314
- Country of Origin
- China
- Item
- LED Work Light
- Maximum Brightness
- 1000 lm
- Power Source
- Rechargeable Battery
- Type
- Compact
- Includes Batteries
- Yes
- Voltage
- 3.7 V
- Lighting Technology
- LED
- Run Time at Maximum Brightness
- 4 hrs
- Rechargeable
- Yes
- Battery Type
- Li-poly
- Number of Batteries
- 1
- Recommended Location
- Indoor
Description
The Performance Tool ATAK 431 Work Light is the ultimate tool for any task, featuring high-powered COB technology with a professional grade licensed 10W Chip-On-Board, providing an impressive 1000 lumen output. With a 360 degree flexible handle and strong magnets, this work light can be easily attached to any surface for hands-free operation, making it perfect for any job. Made with high impact plastic construction and an IPX4 water-resistant rating, this work light is built to last in tough conditions and withstands the elements. With three output settings to choose from, including high, medium, and low, you can easily adjust the brightness to fit your needs, giving you up to 6 hours of runtime on a single charge. Powered by a long-lasting 1800mAh Li-Ion Polymer Rechargeable Battery (included), along with a Micro USB charging cable, our work light is easy to recharge for your next task.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.