Shop OLIGHT
See all product information
Create Account
600 Lumen Rechargeable Clip-On Flashlight with UV and RGB Light
- Mfr # Oclip Pro S
- Zoro # G323426355
product price:Â
$
49.99
/ea
Key Features
Includes
Olight Oclip Pro S, USB-C Charging Cable
Body Material
6061 Aluminum Alloy
Flashlight Battery Size
580 mAh
Application
Professional
For Use With
Portable Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Oclip Pro S
- Zoro #
- G323426355
- UPC #
- -
- Country of Origin
- China
- Includes
- Olight Oclip Pro S, USB-C Charging Cable
- Body Material
- 6061 Aluminum Alloy
- Application
- Professional
- For Use With
- Portable Lighting
- Body Color
- Orange
- Finish
- Anodized
- Standards
- CE, ROHS, UN38.3
- Item
- Flashlight
- Batteries Included
- Yes
- Battery Type
- Lithium Ion
- Voltage
- 3.7+/- V
Description
The Olight Oclip Pro S is a compact, versatile clip-on flashlight built to adapt to whatever the moment demands. Featuring five independent light outputs-white, UV, red, green, and blue-it delivers far more than standard illumination. The powerful white light provides up to 600 lumens for everyday tasks, while the high-purity 365nm UV beam supports inspection and detection needs. Red, green, and blue outputs expand its capabilities even further, enabling low-impact lighting, clear signaling, and easy identification in low-light environments. Enhanced with dynamic RGB flashing and scrolling modes, the Oclip Pro S gives you added visibility and communication options when it matters most. Designed for true hands-free versatility, the Oclip Pro S seamlessly integrates into your daily carry with multiple mounting options. Clip it securely to gear or clothing, attach it to metal surfaces with its magnetic base, or hang it for overhead lighting-giving you flexible positioning wherever you need it. Powered by a rechargeable battery with up to 144 hours of runtime in Moonlight mode and convenient USB-C charging, it's always ready when you need it. Built with a durable aluminum body and rated IPX6 waterproof, it's made to handle demanding conditions while remaining compact and easy to carry for everyday use, outdoor adventures, and hands-on tasks.