Zoro Homepage

Ultra HD Series 100L USB Rechargeable Mini Zoom Flashlight/Area Light

  • Mfr # 41-4380

  • Zoro # G302676566


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Color
Black
Material
Aluminum
Length
3.92
Width
1.11
Height
6.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-4380
Zoro #
G302676566
UPC #
35355443806
Country of Origin
China

Dimensions

Length
3.92
Width
1.11
Height
6.28

Details

Color
Black
Material
Aluminum
Battery Type
Lithium Rechargeable
Maximum Lumens Output
100
Switch Type
Push Button
Features
Flashlight and Area Light; Focus Flashlight Beam; Li-Ion battery and USB cable included.
Weight
0.16
Application
Safety, Industrial

Description

Ultra HD Series 100L USB Rechargeable Mini Zoom Flashlight/Area Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.