Zoro Homepage

Collet Chuck

  • Mfr # 7.3310170691E10

  • Zoro # G4024258


product price: $27.29
/ea
Sold in multiples of 5 for $136.45

Key Features

ANSI Code
HSK80AER25100M
Coolant Fed
Coolant Through
Standards
DIN 6499
Number of Coolant Holes
2
Features
Grip 2:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.3310170691E10
Zoro #
G4024258
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
HSK80A
Nut Dia.
42.00mm
Bore Depth
40.00mm

Details

Item
Collet Chuck
ANSI Code
HSK80AER25100M
Coolant Fed
Coolant Through
Standards
DIN 6499
Number of Coolant Holes
2
Features
Grip 2:1
Application
Drilling
Min. Collet Capacity
0.0400 in
Max. Collet Capacity
0.6300 in
Collet Series
ER25
Shank Type - Machining
Straight
Projection
100.00mm
Chuck Type
Collet Chuck
For Shank Type
Straight
Shank Type
Taper
Number of Coolant Ports
2
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size HSK80A, Min. Collet Capacity 0.0400 in, Max. Collet Capacity 0.6300 in, Projection 100.00mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.