Zoro Homepage

Collet Chuck

  • Mfr # 7.3310170693E10

  • Zoro # G4024127


product price: $27.29
/ea
Sold in multiples of 5 for $136.45

Key Features

Standards
DIN 6499, JIS B 6339
Coolant Fed
Coolant Through
Application
Drilling
Features
Grip 2:1
Number of Coolant Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.3310170693E10
Zoro #
G4024127
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
46.00mm
Taper Size
BT50
Shank Thread Size
M24
Nut Dia.
50.00mm

Details

Item
Collet Chuck
Standards
DIN 6499, JIS B 6339
Coolant Fed
Coolant Through
Application
Drilling
Features
Grip 2:1
Number of Coolant Holes
2
ANSI Code
BT50BER32150M
Max. Collet Capacity
0.8100 in
Chuck Type
Collet Chuck
Collet Series
ER32
Min. Collet Capacity
0.0800 in
For Shank Type
Straight
Projection
150.00mm
Shank Type - Machining
Straight

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0800 in, Max. Collet Capacity 0.8100 in, Projection 150.00mm, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.