Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCGT, 1

  • Mfr # CCGT-21.51-UEU-DUP15VT

  • Zoro # G4024346


product price: $15.25
/ea
Sold in multiples of 5 for $76.25

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.51-UEU-DUP15VT
Zoro #
G4024346
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Cutting Edge Length
6.00 mm
Thickness
1.5
Depth of Cut
0.0020 in to 0.0390 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-060204-UEU
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Standards
DIN 6499, DIN 69893
Cutting Direction
Neutral
ANSI Code
CCGT-21.51-UEU
Features
AlCrN Hard Coating Minimizes Cutting Friction with a Better Surface Finish and Longer Insert Life, Precision Ground Insert, Very Hard and Wear Resistant Substrate
Shape
Rhombic
Coating Process
PVD
Measurement System
Fractional Inch
Cutting Edge
Honed
Number of Cutting Edges
1
General Shape
Diamond
Primary Material Application ISO Code
N, S
Cutting Application
High-Performance Turning at a Very High SMF
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
UEU
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
DUP15VT
Finish - Machining
AlCrN
Material Grade - Machining
C3-C8
Primary Material Application
High-Temperature Alloys, All Materials, Non-Ferrous and Ferrous
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEU, Inscribed Circle 1/4 in, AlCrN, ANSI Code CCGT-21.51-UEU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.