Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCGT, 1

  • Mfr # CCGT-21.51-UEU-DUP25GT

  • Zoro # G4024827


product price: $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.51-UEU-DUP25GT
Zoro #
G4024827
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Cutting Edge Length
6.00 mm
Thickness
1.5
Depth of Cut
0.0020 in to 0.0390 in

Description

Diamond Turning Insert, Chip-Breaker Code UEU, Inscribed Circle 1/4 in, TiAlN+WC/C, ANSI Code CCGT-21.51-UEU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.