Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, 1

  • Mfr # CCGT-21.51-UEU-DUP35RT

  • Zoro # G4024809


product price: $13.25
/ea
Sold in multiples of 5 for $66.25

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.51-UEU-DUP35RT
Zoro #
G4024809
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Thickness
1.5
Depth of Cut
0.0020 in to 0.0390 in
Cutting Edge Length
6.00 mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-060204-UEU
Cutting Direction
Neutral
Standards
DIN 6499, JIS B 6339
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Features
Coating Improves Cutting Performance and Insert Life, Hard and Impact Resistant Substrate, Precision Ground Insert
ANSI Code
CCGT-21.51-UEU
Manufacturer Grade
DUP35RT
Number of Cutting Edges
1
Chip-Breaker Code
UEU
Shape
Rhombic
General Shape
Diamond
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Edge
Honed
Cutting Application
All Around and Unstable Turning at a Medium SFM, Roughing of Small Parts with Interrupted Cuts
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
C3-C7
Chip-Breaker Style
On One Side
Primary Material Application
High-Temperature Alloys, All Materials, Non-Ferrous and Ferrous
Primary Material Application ISO Code
N, S
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+WC/C
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEU, Inscribed Circle 1/4 in, TiAlN+WC/C, ANSI Code CCGT-21.51-UEU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.