Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCGT, 1

  • Mfr # CCGT-21.51-UEXL-DPC25UT

  • Zoro # G4024608


product price: $21.99
/ea
Sold in multiples of 5 for $109.95

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.51-UEXL-DPC25UT
Zoro #
G4024608
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Depth of Cut
0.0080 in to 0.1250 in
Cutting Edge Length
6.00 mm
Thickness
1.5

Description

Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCGT-21.51-UEXL, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.