Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, 1

  • Mfr # CCGT-21.51-UEXR-DPC25UT

  • Zoro # G4024924


product price: $24.15
/ea
Sold in multiples of 5 for $120.75

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.51-UEXR-DPC25UT
Zoro #
G4024924
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Cutting Edge Length
6.00 mm
Depth of Cut
0.0080 in to 0.1250 in
Thickness
1.5
Overall Length
146.00mm
Shank Dia.
20.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-060204-UEXR
Cutting Direction
Right Hand
Features
For Cutting Carbon and Alloy Steel and Good for Stainless Steel, Precision Ground Insert
ANSI Code
CCGT-21.51-UEXR
Number of Coolant Holes
2
Standards
DIN 6499
Coolant Fed
Coolant Through
Material - Machining
Carbide
Coating Process
CVD
Material Grade - Machining
C5-C6
Primary Material Application ISO Code
P25
Clearance Angle
7 Degrees
General Shape
Diamond
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Number of Cutting Edges
1
Manufacturer Grade
DPC25UT
Shape
Rhombic
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Cutting Edge
Honed
Cutting Application
Universal Turning
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Measurement System
Fractional Inch
Chip-Breaker Code
UEX
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCGT-21.51-UEXR, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.