Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCGT, .2

  • Mfr # CCGT-21.50.2-UEU-DNU10GT

  • Zoro # G4024687


product price: $10.35
/ea
Sold in multiples of 5 for $51.75

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.50.2-UEU-DNU10GT
Zoro #
G4024687
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
.2
Thickness
1.5
Cutting Edge Length
6.00 mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-060201-UEU
Number of Coolant Holes
2
Features
Best for Aluminum and Super Alloys as well as Plastic and All Non-Ferrous Metals and Materials, Precision Ground Insert, Wear and Abrasive Resistant Substrate
ANSI Code
CCGT-21.50.2-UEU
Coolant Fed
Coolant Through
Standards
DIN 6499, DIN 69893
Cutting Direction
Neutral
Measurement System
Fractional Inch
Cutting Application
Universal Turning
Primary Material Application ISO Code
N
Material Grade - Machining
C2-C3
General Shape
Diamond
Manufacturer Grade
DNU10GT
Number of Cutting Edges
1
Cutting Edge
Honed
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Shape
Rhombic
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
UEU
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Non-Ferrous
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEU, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCGT-21.50.2-UEU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.