Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .2

  • Mfr # CCGT-21.50.2-UEU-DUP15VT

  • Zoro # G4024644


product price: $14.65
/ea
Sold in multiples of 5 for $73.25

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.50.2-UEU-DUP15VT
Zoro #
G4024644
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
.2
Depth of Cut
0.0020 in to 0.0390 in
Thickness
1.5
Cutting Edge Length
6.00 mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-060201-UEU
Coolant Fed
Coolant Through
ANSI Code
CCGT-21.50.2-UEU
Number of Coolant Holes
2
Features
AlCrN Hard Coating Minimizes Cutting Friction with a Better Surface Finish and Longer Insert Life, Precision Ground Insert, Very Hard and Wear Resistant Substrate
Cutting Direction
Neutral
Standards
DIN 6499, DIN 69893
Manufacturer Grade
DUP15VT
Finish - Machining
AlCrN
Cutting Application
High-Performance Turning at a Very High SMF
Included Angle
80 Degrees
Chip-Breaker Code
UEU
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Primary Material Application
High-Temperature Alloys, All Materials, Non-Ferrous and Ferrous
Primary Material Application ISO Code
N, S
Material - Machining
Carbide
Shape
Rhombic
Number of Cutting Edges
1
Clearance Angle
7 Degrees
Coating Process
PVD
Cutting Edge
Honed
Measurement System
Fractional Inch
Material Grade - Machining
C3-C8
General Shape
Diamond
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEU, Inscribed Circle 1/4 in, AlCrN, ANSI Code CCGT-21.50.2-UEU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.