Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCGT, 2

  • Mfr # CCGT-21.52-UEXL-DMC30UT

  • Zoro # G4024949


product price: $24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.52-UEXL-DMC30UT
Zoro #
G4024949
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2
Depth of Cut
0.0040 in to 0.1250 in
Thickness
1.5
Cutting Edge Length
6.00 mm
Overall Length
154.00mm
Shank Dia.
20.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-060208-UEXL
Standards
DIN 6499
Coolant Fed
Coolant Through
ANSI Code
CCGT-21.52-UEXL
Cutting Direction
Left Hand
Features
Best for Turning 300 and 400 and PH Series Austenitic Stainless Steel, Impact and Thermal Shock Resistant Substrate, Precision Ground Insert
Number of Coolant Holes
2
Primary Material Application ISO Code
M30
Manufacturer Grade
DMC30UT
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Material Grade - Machining
C5-C6
Cutting Edge
Honed
Material - Machining
Carbide
Coating Process
CVD
General Shape
Diamond
Finish - Machining
TiCN+TiN
Number of Cutting Edges
1
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Universal Turning
Primary Material Application
Stainless Steel
Chip-Breaker Code
UEX
Shape
Rhombic
Clearance Angle
7 Degrees
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 1/4 in, TiCN+TiN, ANSI Code CCGT-21.52-UEXL, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.