Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, .5

  • Mfr # CCGT-21.50.5-UEU-DUP25GT

  • Zoro # G4024775


product price: $14.25
/ea
Sold in multiples of 5 for $71.25

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-21.50.5-UEU-DUP25GT
Zoro #
G4024775
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
.5
Depth of Cut
0.0020 in to 0.0390 in
Thickness
1.5
Cutting Edge Length
6.00 mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-060202-UEU
Standards
DIN 6499, JIS B 6339
Coolant Fed
Coolant Through
Features
Coating Improves Cutting Performance and Insert Life, Hard and Impact Resistant Substrate, Precision Ground Insert
Number of Coolant Holes
2
ANSI Code
CCGT-21.50.5-UEU
Cutting Direction
Neutral
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Universal Turning
Shape
Rhombic
Number of Cutting Edges
1
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Primary Material Application ISO Code
S25
Cutting Edge
Honed
General Shape
Diamond
Material Grade - Machining
C3-C7
Material - Machining
Carbide
Finish - Machining
TiAlN+WC/C
Manufacturer Grade
DUP25GT
Chip-Breaker Code
UEU
Included Angle
80 Degrees
Primary Material Application
High-Temperature Alloys, All Materials, Non-Ferrous and Ferrous
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Coating Process
PVD
Clearance Angle
7 Degrees
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEU, Inscribed Circle 1/4 in, TiAlN+WC/C, ANSI Code CCGT-21.50.5-UEU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.