Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCMT, 1

  • Mfr # CCMT-21.51-MEH-DMC25HT

  • Zoro # G4024014


product price: $10.05
/ea
Sold in multiples of 5 for $50.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-21.51-MEH-DMC25HT
Zoro #
G4024014
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Thickness
1.5
Depth of Cut
0.0390 in to 0.1480 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
Features
High Performance Machining of Austenitic Stainless Steels at Higher SFM, Impact and Wear Resistant Substrate
Number of Coolant Holes
2
Cutting Direction
Neutral
Standards
ANSI B5.50, DIN 6499
ANSI Code
CCMT-21.51-MEH
Coolant Fed
Coolant Through
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M25
Material - Machining
Carbide
Secondary Material Application ISO Code
P30
General Shape
Diamond
Cutting Edge
Honed
Cutting Application
Universal Turning
Chip-Breaker Code
MEH
Number of Cutting Edges
1
Shape
Rhombic
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Manufacturer Grade
DMC25HT
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material Grade - Machining
C6-C7
Clearance Angle
7 Degrees
Finish - Machining
Hyper 8 AlTiN
Coating Process
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Secondary Material Application
Steel
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code MEH, Inscribed Circle 1/4 in, Hyper 8 AlTiN, ANSI Code CCMT-21.51-MEH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.