Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCMT, 1

  • Mfr # CCMT-21.51-PEF-DPC25UT

  • Zoro # G4024267


product price: $10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-21.51-PEF-DPC25UT
Zoro #
G4024267
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Depth of Cut
0.0020 in to 0.0390 in
Thickness
1.5
Cutting Edge Length
6.00 mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT-060204-PEF
ANSI Code
CCMT-21.51-PEF
Features
For Cutting Carbon and Alloy Steel and Good for Stainless Steel, Pressed Insert
Cutting Direction
Neutral
Standards
ANSI B5.50, DIN 6499
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Primary Material Application ISO Code
P25
Material Grade - Machining
C5-C6
Coating Process
CVD
Cutting Edge
Honed
Chip-Breaker Code
PEF
Cutting Application
Universal Turning
General Shape
Diamond
Clearance Angle
7 Degrees
Primary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Number of Cutting Edges
1
Chip-Breaker Style
On One Side
Manufacturer Grade
DPC25UT
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Secondary Material Application
Stainless Steel
Shape
Rhombic
Material - Machining
Carbide
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code PEF, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCMT-21.51-PEF, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.