Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCMT, 2

  • Mfr # CCMT-21.52-PEF-DPC25UT

  • Zoro # G4024084


product price: $10.05
/ea
Sold in multiples of 5 for $50.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-21.52-PEF-DPC25UT
Zoro #
G4024084
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2
Thickness
1.5
Cutting Edge Length
6.00 mm
Depth of Cut
0.0020 in to 0.0390 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT-060208-PEF
ANSI Code
CCMT-21.52-PEF
Number of Coolant Holes
2
Features
For Cutting Carbon and Alloy Steel and Good for Stainless Steel, Pressed Insert
Standards
ANSI B5.50, DIN 6499
Cutting Direction
Neutral
Coolant Fed
Coolant Through
Chip-Breaker Code
PEF
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Style
On One Side
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Cutting Application
Universal Turning
Clearance Angle
7 Degrees
Cutting Edge
Honed
Number of Cutting Edges
1
Primary Material Application
Steel
Manufacturer Grade
DPC25UT
Measurement System
Fractional Inch
General Shape
Diamond
Material Grade - Machining
C5-C6
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P25
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Shape
Rhombic
Coating Process
CVD
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code PEF, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCMT-21.52-PEF, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.