Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCMT, 2

  • Mfr # CCMT-21.52-PEM-DPC25UT

  • Zoro # G4024425


product price: $10.05
/ea
Sold in multiples of 5 for $50.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-21.52-PEM-DPC25UT
Zoro #
G4024425
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2
Thickness
1.5
Cutting Edge Length
6.00 mm
Depth of Cut
0.0080 in to 0.0800 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT-060208-PEM
Coolant Fed
Coolant Through
Standards
ANSI B5.50, DIN 6499
Number of Coolant Holes
2
Features
For Cutting Carbon and Alloy Steel and Good for Stainless Steel, Pressed Insert
Cutting Direction
Neutral
ANSI Code
CCMT-21.52-PEM
Number of Cutting Edges
1
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Shape
Rhombic
Material Grade - Machining
C5-C6
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Cutting Application
Universal Turning
Chip-Breaker Code
PEM
Included Angle
80 Degrees
Coating Process
CVD
Manufacturer Grade
DPC25UT
Material - Machining
Carbide
General Shape
Diamond
Secondary Material Application ISO Code
M
Cutting Edge
Honed
Secondary Material Application
Stainless Steel
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code PEM, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCMT-21.52-PEM, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.