Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, .5

  • Mfr # CCMT-21.50.5-MEH-DMC30UT

  • Zoro # G4024888


product price: $9.25
/ea
Sold in multiples of 5 for $46.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-21.50.5-MEH-DMC30UT
Zoro #
G4024888
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
.5
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
Cutting Direction
Neutral
Standards
ANSI B5.50, DIN 6499
ANSI Code
CCMT-21.50.5-MEH
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Features
Best for Turning 300 and 400 and PH Series Austenitic Stainless Steel, Impact and Thermal Shock Resistant Substrate
Coating Process
CVD
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Edge
Honed
Cutting Application
Universal Turning
Primary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material Grade - Machining
C5-C6
Primary Material Application ISO Code
M30
Shape
Rhombic
Chip-Breaker Code
MEH
General Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Number of Cutting Edges
1
Manufacturer Grade
DMC30UT
Measurement System
Fractional Inch
Finish - Machining
TiCN+TiN
Included Angle
80 Degrees
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code MEH, Inscribed Circle 1/4 in, TiCN+TiN, ANSI Code CCMT-21.50.5-MEH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.