Zoro Homepage

Diamond Turning Insert, Diamond, 2, CCMT, .5

  • Mfr # CCMT-21.50.5-PEF-DPC15HT

  • Zoro # G4024364


product price: $9.45
/ea
Sold in multiples of 5 for $47.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-21.50.5-PEF-DPC15HT
Zoro #
G4024364
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
.5
Depth of Cut
0.0040 in to 0.0790 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
Number of Coolant Holes
2
Cutting Direction
Neutral
ANSI Code
CCMT-21.50.5-PEF
Standards
ANSI B5.50, DIN 6499
Features
Best for Cutting Carbon and Alloy Steel and Good for Stainless Steel and Cast Iron, For High-Speed Turning of Alloy Steels Up to 1000+ SFM, Most Wear Resistant Steel Grade, Wear and Abrasive Resistant Substrate
Coolant Fed
Coolant Through
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
DPC15HT
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Application
Finishing to Roughing, Turning
Clearance Angle
7 Degrees
Material - Machining
Carbide
Number of Cutting Edges
1
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application ISO Code
P15
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Material Grade - Machining
C6-C7
Primary Material Application
Steel
Coating Process
CVD
Chip-Breaker Style
On One Side
Cutting Edge
Honed
General Shape
Diamond
Chip-Breaker Code
PEF
Shape
Rhombic
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code PEF, Inscribed Circle 1/4 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCMT-21.50.5-PEF, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.