Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 1

  • Mfr # CCGT-32.51-NFU-DNU10GT

  • Zoro # G4024477


product price: $17.95
/ea
Sold in multiples of 5 for $89.75

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-32.51-NFU-DNU10GT
Zoro #
G4024477
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
1
Depth of Cut
0.0020 in to 0.1560 in
Cutting Edge Length
9.00 mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T304-NFU
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Features
Best for Aluminum and Super Alloys as well as Plastic and All Non-Ferrous Metals and Materials, Precision Ground Insert, Wear and Abrasive Resistant Substrate
Cutting Direction
Neutral
ANSI Code
CCGT-32.51-NFU
Standards
DIN 6499, JIS B 6339
Primary Material Application
Aluminum, Non-Ferrous
Included Angle
80 Degrees
Chip-Breaker Code
NFU
Shape
Rhombic
Number of Cutting Edges
1
Cutting Application
Universal Turning
Manufacturer Grade
DNU10GT
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Diamond
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2-C3
Cutting Edge
Sharp
Measurement System
Fractional Inch
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code NFU, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGT-32.51-NFU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.