Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, 1

  • Mfr # CCGT-32.51-UEU-DUP25GT

  • Zoro # G4024160


product price: $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-32.51-UEU-DUP25GT
Zoro #
G4024160
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Cutting Edge Length
9.00 mm
Thickness
3
Depth of Cut
0.0020 in to 0.0390 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T304-UEU
Features
Coating Improves Cutting Performance and Insert Life, Hard and Impact Resistant Substrate, Precision Ground Insert
ANSI Code
CCGT-32.51-UEU
Cutting Direction
Neutral
Standards
DIN 6499
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Chip-Breaker Code
UEU
Material - Machining
Carbide
Primary Material Application ISO Code
S25
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Cutting Application
Universal Turning
Number of Cutting Edges
1
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Diamond
Finish - Machining
TiAlN+WC/C
Coating Process
PVD
Material Grade - Machining
C3-C7
Shape
Rhombic
Cutting Edge
Honed
Chip-Breaker Style
On One Side
Manufacturer Grade
DUP25GT
Primary Material Application
High-Temperature Alloys, All Materials, Non-Ferrous and Ferrous
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEU, Inscribed Circle 3/8 in, TiAlN+WC/C, ANSI Code CCGT-32.51-UEU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.