Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 1

  • Mfr # CCGT-32.51-UEU-DUP35RT

  • Zoro # G4024206


product price: $17.45
/ea
Sold in multiples of 5 for $87.25

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-32.51-UEU-DUP35RT
Zoro #
G4024206
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Cutting Edge Length
9.00 mm
Thickness
3
Depth of Cut
0.0020 in to 0.0390 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T304-UEU
Features
Coating Improves Cutting Performance and Insert Life, Hard and Impact Resistant Substrate, Precision Ground Insert
Coolant Fed
Coolant Through
Standards
DIN 6499, JIS B 6339
Cutting Direction
Neutral
Number of Coolant Holes
2
ANSI Code
CCGT-32.51-UEU
Primary Material Application ISO Code
N, S
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Cutting Application
All Around and Unstable Turning at a Medium SFM, Roughing of Small Parts with Interrupted Cuts
Number of Cutting Edges
1
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Diamond
Primary Material Application
High-Temperature Alloys, All Materials, Non-Ferrous and Ferrous
Coating Process
PVD
Chip-Breaker Code
UEU
Finish - Machining
TiAlN+WC/C
Material Grade - Machining
C3-C7
Chip-Breaker Style
On One Side
Manufacturer Grade
DUP35RT
Material - Machining
Carbide
Cutting Edge
Honed
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEU, Inscribed Circle 3/8 in, TiAlN+WC/C, ANSI Code CCGT-32.51-UEU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.