Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, 1

  • Mfr # CCGT-32.51-UEXL-DPC35RT

  • Zoro # G4024039


product price: $27.65
/ea
Sold in multiples of 5 for $138.25

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-32.51-UEXL-DPC35RT
Zoro #
G4024039
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
1
Cutting Edge Length
9.00 mm
Depth of Cut
0.0120 in to 0.1560 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T304-UEXL
Standards
DIN 6499
Number of Coolant Holes
2
Coolant Fed
Coolant Through
ANSI Code
CCGT-32.51-UEXL
Cutting Direction
Left Hand
Features
Best for Cutting Carbon and Alloy Steel and Good for Stainless Steel, Precision Ground Insert, Tough and Impact Resistant Substrate
Material Grade - Machining
C5
Included Angle
80 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application
Steel
General Shape
Diamond
Cutting Application
Casting, Forging, Interrupted Cuts, Uneven Surface Turning
Cutting Edge
Honed
Number of Cutting Edges
1
Secondary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Manufacturer Grade
DPC35RT
Chip-Breaker Code
UEX
Coating Process
CVD
Clearance Angle
7 Degrees
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Shape
Rhombic
Primary Material Application ISO Code
P40
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 3/8 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCGT-32.51-UEXL, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.