Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 2

  • Mfr # CCGT-32.52-NFU-DNU10GT

  • Zoro # G4024790


product price: $21.75
/ea
Sold in multiples of 5 for $108.75

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-32.52-NFU-DNU10GT
Zoro #
G4024790
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
2
Depth of Cut
0.0020 in to 0.1560 in
Cutting Edge Length
9.00 mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T308-NFU
Cutting Direction
Neutral
Features
Best for Aluminum and Super Alloys as well as Plastic and All Non-Ferrous Metals and Materials, Precision Ground Insert, Wear and Abrasive Resistant Substrate
ANSI Code
CCGT-32.52-NFU
Number of Coolant Holes
2
Standards
DIN 6499, JIS B 6339
Coolant Fed
Coolant Through
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Finish - Machining
Bright (Uncoated)
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Application
Universal Turning
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
NFU
General Shape
Diamond
Material Grade - Machining
C2-C3
Primary Material Application
Aluminum, Non-Ferrous
Number of Cutting Edges
1
Material - Machining
Carbide
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Cutting Edge
Sharp
Manufacturer Grade
DNU10GT
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code NFU, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGT-32.52-NFU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.