Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 2

  • Mfr # CCGT-32.52-NFU-DNX10UT

  • Zoro # G4024005


product price: $25.45
/ea
Sold in multiples of 5 for $127.25

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCGT-32.52-NFU-DNX10UT
Zoro #
G4024005
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
2
Cutting Edge Length
9.00 mm
Thickness
3
Depth of Cut
0.0020 in to 0.1560 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T308-NFU
Features
Abrasive Resistant and High Resistance Substrate, Best for Aluminum including Low Silicone Aerospace Aluminum as well as Plastic and Super Alloys, Coating Improves Cutting Edge Hardness as well as Wear and Heat Resistance and Chip Flow, Precision Ground Insert
ANSI Code
CCGT-32.52-NFU
Number of Coolant Holes
2
Standards
DIN 6499, JIS B 6339
Cutting Direction
Neutral
Coolant Fed
Coolant Through
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Non-Ferrous
Coating Process
CVD
Finish - Machining
Microplus(R) Plasma TiAlN
Shape
Rhombic
Cutting Application
Universal Turning
Primary Material Application ISO Code
N
General Shape
Diamond
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
1
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Material Grade - Machining
C2-C4
Measurement System
Fractional Inch
Cutting Edge
Sharp
Material - Machining
Carbide
Manufacturer Grade
DNX10UT
Chip-Breaker Code
NFU
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code NFU, Inscribed Circle 3/8 in, Microplus(R) Plasma TiAlN, ANSI Code CCGT-32.52-NFU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.