Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 2

  • Mfr # CCGT-32.52-UEXL-DPC25UT

  • Zoro # G4024109


product price: $26.79
/ea
Sold in multiples of 5 for $133.95

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-32.52-UEXL-DPC25UT
Zoro #
G4024109
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
2
Thickness
3
Cutting Edge Length
9.00 mm
Depth of Cut
0.0080 in to 0.1250 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T308-UEXL
Cutting Direction
Left Hand
Features
For Cutting Carbon and Alloy Steel and Good for Stainless Steel, Precision Ground Insert
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Standards
DIN 6499, JIS B 6339
ANSI Code
CCGT-32.52-UEXL
Secondary Material Application
Stainless Steel
Coating Process
CVD
Shape
Rhombic
Included Angle
80 Degrees
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P25
Cutting Edge
Honed
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
General Shape
Diamond
Manufacturer Grade
DPC25UT
Measurement System
Fractional Inch
Material Grade - Machining
C5-C6
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Cutting Application
Universal Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Chip-Breaker Code
UEX
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 3/8 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCGT-32.52-UEXL, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.