Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, 2

  • Mfr # CCGT-32.52-UEXR-DPC25UT

  • Zoro # G4024836


product price: $26.79
/ea
Sold in multiples of 5 for $133.95

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-32.52-UEXR-DPC25UT
Zoro #
G4024836
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
2
Cutting Edge Length
9.00 mm
Depth of Cut
0.0080 in to 0.1250 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T308-UEXR
Number of Coolant Holes
2
Cutting Direction
Right Hand
Standards
DIN 6499, JIS B 6339
Features
For Cutting Carbon and Alloy Steel and Good for Stainless Steel, Precision Ground Insert
Coolant Fed
Coolant Through
ANSI Code
CCGT-32.52-UEXR
Number of Cutting Edges
1
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P25
General Shape
Diamond
Cutting Application
Universal Turning
Shape
Rhombic
Cutting Edge
Honed
Secondary Material Application
Stainless Steel
Material Grade - Machining
C5-C6
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M
Chip-Breaker Code
UEX
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application
Steel
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
DPC25UT
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code UEX, Inscribed Circle 3/8 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCGT-32.52-UEXR, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.