Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCGT, .5

  • Mfr # CCGT-32.50.5-NFU-DNU10GT

  • Zoro # G4024529


product price: $21.29
/ea
Sold in multiples of 5 for $106.45

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT-32.50.5-NFU-DNU10GT
Zoro #
G4024529
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
.5
Thickness
3
Depth of Cut
0.0020 in to 0.1560 in
Cutting Edge Length
9.00 mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT-09T302-NFU
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Features
Best for Aluminum and Super Alloys as well as Plastic and All Non-Ferrous Metals and Materials, Precision Ground Insert, Wear and Abrasive Resistant Substrate
Standards
DIN 6499, JIS B 6339
Cutting Direction
Neutral
ANSI Code
CCGT-32.50.5-NFU
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
DNU10GT
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Cutting Edge
Sharp
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
General Shape
Diamond
Material Grade - Machining
C2-C3
Chip-Breaker Code
NFU
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Shape
Rhombic
Primary Material Application
Aluminum, Non-Ferrous
Included Angle
80 Degrees
Cutting Application
Universal Turning
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code NFU, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGT-32.50.5-NFU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.