Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 1

  • Mfr # CCMT-32.51-SEH-DSP10HT

  • Zoro # G4024154


product price: $10.09
/ea
Sold in multiples of 5 for $50.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-32.51-SEH-DSP10HT
Zoro #
G4024154
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
1
Depth of Cut
0.0390 in to 0.1380 in
Thickness
3
Cutting Edge Length
9.00 mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT-093T04-SEH
Number of Coolant Holes
2
Features
For Titanium and Titanium Alloys (Unalloyed, Alpha Alloys, Alpha Beta Alloys, Beta Alloys), Hard and Abrasive Resistant Micrograin Substrate, Heat and Plastic Deformation Resistant TiBN CVD Plasma Coating, Pressed Insert
ANSI Code
CCMT-32.51-SEH
Coolant Fed
Coolant Through
Cutting Direction
Neutral
Standards
ANSI B5.50, DIN 6499
Finish - Machining
TiBN
Number of Cutting Edges
1
Included Angle
80 Degrees
Shape
Rhombic
Primary Material Application
High-Temperature Alloys
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
S10
Material - Machining
Carbide
Manufacturer Grade
DSP10HT
General Shape
Diamond
Cutting Edge
Honed
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing, Medium and Light Roughing, Turning and Boring
Material Grade - Machining
C3-C4
Chip-Breaker Code
SEH
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code SEH, Inscribed Circle 3/8 in, TiBN, ANSI Code CCMT-32.51-SEH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.