Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 1

  • Mfr # CCMT-32.51-SEH-DSP20HT

  • Zoro # G4024319


product price: $9.85
/ea
Sold in multiples of 5 for $49.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-32.51-SEH-DSP20HT
Zoro #
G4024319
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1
Cutting Edge Length
9.00 mm
Thickness
3
Depth of Cut
0.0390 in to 0.1380 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT-093T04-SEH
Coolant Fed
Coolant Through
ANSI Code
CCMT-32.51-SEH
Cutting Direction
Neutral
Standards
ANSI B5.50, DIN 6499
Number of Coolant Holes
2
Features
Coating Minimizes Friction and Maximizes Chip Flow, For All Super Alloys, Discaloy, Incoloy, Hastelloy, Inconel 718 and 625, Nimonic, Udimet, Waspalloy and Non-Ferrous Materials, Impact and Abrasive Resistant Micrograin Substrate, Pressed Insert
General Shape
Diamond
Manufacturer Grade
DSP20HT
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
Primary Material Application ISO Code
S20
Shape
Rhombic
Finish - Machining
TiAlN
Material Grade - Machining
C2-C3
Cutting Edge
Honed
Primary Material Application
High-Temperature Alloys
Measurement System
Fractional Inch
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Number of Cutting Edges
1
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
SEH
Chip-Breaker Style
On One Side
Cutting Application
Finishing, Medium and Light Roughing, Turning and Boring
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code SEH, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCMT-32.51-SEH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.