Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 2

  • Mfr # CCMT-32.52-KEM-DKC15RT

  • Zoro # G4024495


product price: $10.45
/ea
Sold in multiples of 5 for $52.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-32.52-KEM-DKC15RT
Zoro #
G4024495
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
2
Depth of Cut
0.0080 in to 0.1250 in
Thickness
3
Cutting Edge Length
9.00 mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT-09T308-KEM
ANSI Code
CCMT-32.52-KEM
Cutting Direction
Neutral
Features
Optimal Grade for Nodular Cast Iron and Gray Cast Iron, Precision Pressed Insert, Wear and Impact Resistant Substrate and Cutting Edge
Coolant Fed
Coolant Through
Standards
DIN 6499, JIS B 6339
Number of Coolant Holes
2
Material Grade - Machining
C1-C2
Cutting Application
Interrupted Cuts, Roughing and Finishing Uneven Surfaces
Manufacturer Grade
DKC15RT
General Shape
Diamond
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Cutting Edge
Honed
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Code
KEM
Coating Process
CVD
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K15
Primary Material Application
Cast Iron
Finish - Machining
TiN+Al2O3+TiCN
Number of Cutting Edges
1
Material - Machining
Carbide
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code KEM, Inscribed Circle 3/8 in, TiN+Al2O3+TiCN, ANSI Code CCMT-32.52-KEM, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.