Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2

  • Mfr # CCMT-32.52-MEH-DMC25HT

  • Zoro # G4024705


product price: $10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-32.52-MEH-DMC25HT
Zoro #
G4024705
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
2
Thickness
3
Depth of Cut
0.0390 in to 0.1480 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
Cutting Direction
Neutral
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Features
High Performance Machining of Austenitic Stainless Steels at Higher SFM, Impact and Wear Resistant Substrate
Standards
DIN 6499, JIS B 6339
ANSI Code
CCMT-32.52-MEH
Finish - Machining
Hyper 8 AlTiN
Primary Material Application ISO Code
M25
Material Grade - Machining
C6-C7
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application
Stainless Steel
Cutting Application
Universal Turning
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Chip-Breaker Code
MEH
Secondary Material Application ISO Code
P30
Clearance Angle
7 Degrees
Coating Process
PVD
Manufacturer Grade
DMC25HT
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Cutting Edge
Honed
General Shape
Diamond
Measurement System
Fractional Inch
Secondary Material Application
Steel
Number of Cutting Edges
1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code MEH, Inscribed Circle 3/8 in, Hyper 8 AlTiN, ANSI Code CCMT-32.52-MEH, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.