Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 2

  • Mfr # CCMT-32.52-MEM-DMC30UT

  • Zoro # G4023996


product price: $10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-32.52-MEM-DMC30UT
Zoro #
G4023996
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
2
Depth of Cut
0.0040 in to 0.1250 in
Cutting Edge Length
9.00 mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT-09T308-MEM
ANSI Code
CCMT-32.52-MEM
Standards
DIN 6499, DIN 69871
Cutting Direction
Neutral
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Features
Best for Turning 300 and 400 and PH Series Austenitic Stainless Steel, Impact and Thermal Shock Resistant Substrate, Precision Pressed Insert
Number of Cutting Edges
1
General Shape
Diamond
Clearance Angle
7 Degrees
Material Grade - Machining
C5-C6
Cutting Application
Universal Turning
Shape
Rhombic
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Chip-Breaker Code
MEM
Coating Process
CVD
Primary Material Application
Stainless Steel
Finish - Machining
TiCN+TiN
Manufacturer Grade
DMC30UT
Primary Material Application ISO Code
M30
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Cutting Edge
Honed
Included Angle
80 Degrees
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code MEM, Inscribed Circle 3/8 in, TiCN+TiN, ANSI Code CCMT-32.52-MEM, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.