Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 2

  • Mfr # CCMT-32.52-PEF-DPC15HT

  • Zoro # G4024136


product price: $10.45
/ea
Sold in multiples of 5 for $52.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT-32.52-PEF-DPC15HT
Zoro #
G4024136
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2
Cutting Edge Length
9.00 mm
Depth of Cut
0.0020 in to 0.0390 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT-09T308-PEF
Features
Best for Cutting Carbon and Alloy Steel and Good for Stainless Steel and Cast Iron, For High-Speed Turning of Alloy Steels Up to 1000+ SFM, Most Wear Resistant Steel Grade, Pressed Insert, Wear and Abrasive Resistant Substrate
ANSI Code
CCMT-32.52-PEF
Standards
DIN 6499, DIN 69871
Coolant Fed
Coolant Through
Cutting Direction
Neutral
Number of Coolant Holes
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
General Shape
Diamond
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P15
Cutting Edge
Honed
Secondary Material Application ISO Code
K, M
Cutting Application
Finishing to Roughing, Turning
Material Grade - Machining
C6-C7
Coating Process
CVD
Included Angle
80 Degrees
Chip-Breaker Code
PEF
Finish - Machining
Al2O3+TiCN+Al2O3+TiCN
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Manufacturer Grade
DPC15HT
Number of Cutting Edges
1
Application
Drilling

Description

Diamond Turning Insert, Chip-Breaker Code PEF, Inscribed Circle 3/8 in, Al2O3+TiCN+Al2O3+TiCN, ANSI Code CCMT-32.52-PEF, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.