Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, AS-12R-ADWLNL-3, 8 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 73310153199

  • Zoro # G8148366


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
AS-12R-ADWLNL-3
Style
AS-12R-ADWLNL-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73310153199
Zoro #
G8148366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1875"
Shank Dia.
3/4 in
Insert Size
332
Width Offset
0.5"
Min. Bore Dia.
1 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
AS-12R-ADWLNL-3
Style
AS-12R-ADWLNL-3
Lead Angle
14 Degrees
Cutting Direction
Left Hand
Clamp Screw
JSCS-03
Min. Bore
1"
Mounting Style
Dor-Lock
Clamp
JSLC-HPW3-L
Inscribed Circle
0.375"
Type
Steel Coolant-Thru
Shank
Round
Material
Steel
Rake
Negative
Features
Double-Jet Coolant System
Insert Style
WNM
Compatible Hardware
JSCS-03 Clamp Screw, JSLC-HPW3-B Dor-Lock Clamp, JSPN-M3 Chip Flush Plug
Head Material
Steel
Number of Coolant Holes
2
ISO Number
AS-12R-ADWLNL-3
Insert Inscribed Circle
3/8 in
Number of Inserts
1
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Insert Holding Type
Clamp
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
1/2 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, AS-12R-ADWLNL-3, 1/2 in, JSCS-03 Clamp Screw, JSLC-HPW3-B Dor-Lock Clamp, JSPN-M3 Chip Flush Plug, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.