Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, AS-12R-ADWLNR-3, 8 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 73310153198

  • Zoro # G8207367


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
AS-12R-ADWLNR-3
Inscribed Circle
0.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153198
Zoro #
G8207367
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Size
332
Insert Thickness
0.1875"
Shank Dia.
3/4 in
Width Offset
0.5"
Min. Bore Dia.
1 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
AS-12R-ADWLNR-3
Style
AS-12R-ADWLNR-3
Inscribed Circle
0.375"
Type
Steel Coolant-Thru
Lead Angle
14 Degrees
Shank
Round
Cutting Direction
Right Hand
Min. Bore
1"
Clamp
JSLC-HPW3-R
Material
Steel
Mounting Style
Dor-Lock
Clamp Screw
JSCS-03
Rake
Negative
Coolant Fed
Coolant Through
ISO Number
AS-12R-ADWLNR-3
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Center to Cutting Tip
1/2 in
Compatible Hardware
JSCS-03 Clamp Screw, JSLC-HPW3-B Dor-Lock Clamp, JSPN-M3 Chip Flush Plug
Insert Inscribed Circle
3/8 in
Number of Coolant Holes
2
Cutting Application
Boring
Insert Style
WNM
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp
Features
Double-Jet Coolant System

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, AS-12R-ADWLNR-3, 1/2 in, JSCS-03 Clamp Screw, JSLC-HPW3-B Dor-Lock Clamp, JSPN-M3 Chip Flush Plug, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.