Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, AS-16R-ADCLNL-4, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310153123

  • Zoro # G7940624


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
AS-16R-ADCLNL-4
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153123
Zoro #
G7940624
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1875"
Insert Size
432
Width Offset
0.64"
Shank Dia.
1 in
Min. Bore Dia.
1.2800 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
AS-16R-ADCLNL-4
Style
AS-16R-ADCLNL-4
Inscribed Circle
0.5"
Cutting Direction
Left Hand
Mounting Style
Dor-Lock
Shank
Round
Shim
S8012P
Material
Steel
Shim Screw
SM-M4
Clamp
JSLC-HPCTW-4N
Lead Angle
14 Degrees
Clamp Screw
JSCS-04
Type
Steel Coolant-Thru
Min. Bore
1.28"
Rake
Negative
Insert Holding Type
Clamp
Number of Coolant Holes
2
Side Cutting Edge Angle
-5 Degrees
Features
Double-Jet Coolant System
Insert Style
CNM
Center to Cutting Tip
41/64 in
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Coolant Fed
Coolant Through
ISO Number
AS-16R-ADCLNL-4
Head Material
Steel
Compatible Hardware
DC-432 Seat, JSCS-04 Clamp Screw, JSLC-HPCTW-4N Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw
Insert Inscribed Circle
1/2 in
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, AS-16R-ADCLNL-4, 41/64 in, DC-432 Seat, JSCS-04 Clamp Screw, JSLC-HPCTW-4N Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.