Indexable Boring Bar, AS-16R-ADDUNL-3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310153138

  • Zoro # G8106122


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
AS-16R-ADDUNL-3
Lead Angle
11 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153138
Zoro #
G8106122
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Width Offset
0.75"
Insert Size
332
Insert Thickness
0.125"
Shank Dia.
1 in
Min. Bore Dia.
1.3000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
AS-16R-ADDUNL-3
Lead Angle
11 Degrees
Style
AS-16R-ADDUNL-3
Clamp
JSLC-HPDT3-BL
Cutting Direction
Left Hand
Mounting Style
Dor-Lock
Min. Bore
1.3"
Shank
Round
Clamp Screw
JSCS-03
Type
Steel Coolant-Thru
Shim Screw
SM-M3
Inscribed Circle
0.375"
Material
Steel
Shim
S5511P
Rake
Negative
Head Material
Steel
Coolant Fed
Coolant Through
Insert Holding Type
Clamp
Insert Inscribed Circle
3/8 in
Insert Style
DNM
Features
Double-Jet Coolant System
ISO Number
AS-16R-ADDUNL-3
Compatible Hardware
5511P Seat, JSCS-03 Clamp Screw, JSLC-HPDT3-BR/L Dor-Lock Clamp, JSPN-M3 Chip Flush Plug, SM-M3 Seat Screw
Cutting Application
Boring
Number of Inserts
1
Number of Coolant Holes
2
Side Cutting Edge Angle
3 Degrees
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
3/4 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, AS-16R-ADDUNL-3, 3/4 in, 5511P Seat, JSCS-03 Clamp Screw, JSLC-HPDT3-BR/L Dor-Lock Clamp, JSPN-M3 Chip Flush Plug, SM-M3 Seat Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.