Indexable Boring Bar, AS-16R-ADDUNR-3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310153137

  • Zoro # G8118214


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
AS-16R-ADDUNR-3
Clamp Screw
JSCS-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73310153137
Zoro #
G8118214
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Shank Dia.
1 in
Insert Size
332
Insert Thickness
0.125"
Width Offset
0.75"
Min. Bore Dia.
1.3000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
AS-16R-ADDUNR-3
Clamp Screw
JSCS-03
Shim
S5511P
Shim Screw
SM-M3
Type
Steel Coolant-Thru
Min. Bore
1.3"
Lead Angle
11 Degrees
Mounting Style
Dor-Lock
Style
AS-16R-ADDUNR-3
Inscribed Circle
0.375"
Cutting Direction
Right Hand
Clamp
JSLC-HPDT3-BR
Material
Steel
Shank
Round
Rake
Negative
Insert Style
DNM
Head Material
Steel
Compatible Hardware
5511P Seat, JSCS-03 Clamp Screw, JSLC-HPDT3-BR/L Dor-Lock Clamp, JSPN-M3 Chip Flush Plug, SM-M3 Seat Screw
Center to Cutting Tip
3/4 in
ISO Number
AS-16R-ADDUNR-3
Number of Coolant Holes
2
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
3 Degrees
Coolant Fed
Coolant Through
Insert Holding Type
Clamp
Features
Double-Jet Coolant System
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, AS-16R-ADDUNR-3, 3/4 in, 5511P Seat, JSCS-03 Clamp Screw, JSLC-HPDT3-BR/L Dor-Lock Clamp, JSPN-M3 Chip Flush Plug, SM-M3 Seat Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.