Indexable Boring Bar, AS-20S-ADCLNL-4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310153125

  • Zoro # G8174537


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
AS-20S-ADCLNL-4
Style
AS-20S-ADCLNL-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153125
Zoro #
G8174537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Width Offset
0.765"
Shank Dia.
1-1/4 in
Insert Size
432
Insert Thickness
0.1875"
Min. Bore Dia.
1.5300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
AS-20S-ADCLNL-4
Style
AS-20S-ADCLNL-4
Lead Angle
14 Degrees
Shim
S8012P
Clamp Screw
JSCS-04
Shim Screw
SM-M4
Min. Bore
1.53"
Material
Steel
Type
Steel Coolant-Thru
Clamp
JSLC-HPCTW-4N
Shank
Round
Mounting Style
Dor-Lock
Cutting Direction
Left Hand
Inscribed Circle
0.5"
Rake
Negative
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
0.7650 in
Insert Clearance Angle
0 Degrees
ISO Number
AS-20S-ADCLNL-4
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Insert Holding Type
Clamp
Insert Style
CNM
Head Material
Steel
Cutting Application
Boring
Features
Double-Jet Coolant System
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
DC-432 Seat, JSCS-04 Clamp Screw, JSLC-HPCTW-4N Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, AS-20S-ADCLNL-4, 0.7650 in, DC-432 Seat, JSCS-04 Clamp Screw, JSLC-HPCTW-4N Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.