Indexable Boring Bar, AS-20S-ADCLNR-4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310153124

  • Zoro # G8349074


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
AS-20S-ADCLNR-4
Shank Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153124
Zoro #
G8349074
UPC #
073310153124
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
1-1/4 in
Width Offset
0.765"
Insert Thickness
0.1875"
Insert Size
432
Min. Bore Dia.
1.5300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
AS-20S-ADCLNR-4
Shim Screw
SM-M4
Type
Steel Coolant-Thru
Clamp
JSLC-HPCTW-4N
Material
Steel
Mounting Style
Dor-Lock
Shim
S8012P
Lead Angle
14 Degrees
Min. Bore
1.53"
Shank
Round
Inscribed Circle
0.5"
Clamp Screw
JSCS-04
Cutting Direction
Right Hand
Style
AS-20S-ADCLNR-4
Rake
Negative
Center to Cutting Tip
0.7650 in
Insert Inscribed Circle
1/2 in
Number of Coolant Holes
2
Insert Clearance Angle
0 Degrees
Features
Double-Jet Coolant System
Number of Inserts
1
Insert Style
CNM
Insert Holding Type
Clamp
Head Material
Steel
Coolant Fed
Coolant Through
Compatible Hardware
DC-432 Seat, JSCS-04 Clamp Screw, JSLC-HPCTW-4N Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
ISO Number
AS-20S-ADCLNR-4

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, AS-20S-ADCLNR-4, 0.7650 in, DC-432 Seat, JSCS-04 Clamp Screw, JSLC-HPCTW-4N Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.