Indexable Boring Bar, AS-20S-ADVUNR-3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310153189

  • Zoro # G7846291


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
AS-20S-ADVUNR-3
Shim
S3516P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153189
Zoro #
G7846291
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
1-1/4 in
Insert Thickness
0.125"
Width Offset
1.125"
Insert Size
332
Min. Bore Dia.
2-1/4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
AS-20S-ADVUNR-3
Shim
S3516P
Material
Steel
Inscribed Circle
0.375"
Shank
Round
Mounting Style
Dor-Lock
Clamp Screw
JSCS-04
Shim Screw
SM-M3
Clamp
JSLC-HPV3
Type
Steel Coolant-Thru
Cutting Direction
Right Hand
Style
AS-20S-ADVUNR-3
Min. Bore
2.25"
Lead Angle
14 Degrees
Rake
Negative
Center to Cutting Tip
1-1/8 in
Cutting Application
Boring
Features
Double-Jet Coolant System
Compatible Hardware
JSCS-04 Clamp Screw, JSLC-HPV3 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, S3516P Seat, SM-M3 Seat Screw
Coolant Fed
Coolant Through
Head Material
Steel
Number of Coolant Holes
2
Insert Holding Type
Clamp
ISO Number
AS-20S-ADVUNR-3
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
3 Degrees
Number of Inserts
1
Insert Inscribed Circle
3/8 in
Insert Style
VNM

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 10 in, AS-20S-ADVUNR-3, 1-1/8 in, JSCS-04 Clamp Screw, JSLC-HPV3 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, S3516P Seat, SM-M3 Seat Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.