Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, AS-20S-ADWLNL-4, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 73310153203

  • Zoro # G8085025


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
AS-20S-ADWLNL-4
Lead Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153203
Zoro #
G8085025
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
1-1/4 in
Insert Size
432
Insert Thickness
0.1875"
Width Offset
0.765"
Min. Bore Dia.
1.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
AS-20S-ADWLNL-4
Lead Angle
14 Degrees
Material
Steel
Shank
Round
Shim
IWSN-423
Clamp
JSLC-HPW3-L
Style
AS-20S-ADWLNL-4
Clamp Screw
JSCS-04
Cutting Direction
Left Hand
Mounting Style
Dor-Lock
Shim Screw
SM-S4
Type
Steel Coolant-Thru
Min. Bore
1.53"
Inscribed Circle
0.5"
Rake
Negative
Insert Holding Type
Clamp
Number of Inserts
1
Center to Cutting Tip
0.7650 in
Number of Coolant Holes
2
ISO Number
AS-20S-ADWLNL-4
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Insert Style
WNM
Cutting Application
Boring
Features
Double-Jet Coolant System
Compatible Hardware
IWSN-423 Seat, JSCS-04 Clamp Screw, JSLC-HPTW-4R/L Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, SM-S4 Seat Screw

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, AS-20S-ADWLNL-4, 0.7650 in, IWSN-423 Seat, JSCS-04 Clamp Screw, JSLC-HPTW-4R/L Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, SM-S4 Seat Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.