Indexable Boring Bar, AS-24S-ADDUNL-4, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310153142

  • Zoro # G8028045


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
AS-24S-ADDUNL-4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153142
Zoro #
G8028045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
1-1/2 in
Insert Thickness
0.1875"
Insert Size
432
Width Offset
1.25"
Min. Bore Dia.
2-1/4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
AS-24S-ADDUNL-4
Material
Steel
Clamp
JSLC-HPD4
Shank
Round
Mounting Style
Dor-Lock
Shim Screw
SM-S4
Shim
IDSN-433
Style
AS-24S-ADDUNL-4
Clamp Screw
JSCS-04
Type
Steel Coolant-Thru
Min. Bore
2.25"
Inscribed Circle
0.5"
Lead Angle
11 Degrees
Cutting Direction
Left Hand
Rake
Negative
Compatible Hardware
DD-432 Seat, JSCS-04 Clamp Screw, JSLC-HPD4 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw
Insert Holding Type
Clamp
ISO Number
AS-24S-ADDUNL-4
Features
Double-Jet Coolant System
Center to Cutting Tip
1-1/8 in
Coolant Fed
Coolant Through
Number of Inserts
1
Side Cutting Edge Angle
3 Degrees
Cutting Application
Boring
Number of Coolant Holes
2
Insert Style
DNM
Insert Inscribed Circle
1/2 in
Head Material
Steel
Insert Clearance Angle
0 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, AS-24S-ADDUNL-4, 1-1/8 in, DD-432 Seat, JSCS-04 Clamp Screw, JSLC-HPD4 Dor-Lock Clamp, JSPN-M6 Chip Flush Plug, TS-5.8-10M1 Seat Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.